Thermo Scientific™ Hypersil™ APS-2 Columns, 3µm and 5µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Versatile amino propyl phase with excellent chromatographic properties in three modes: weak anion exchange, reversed phase and normal phase

Manufacturer: Thermo Scientific™ 30703104030

 View more versions of this product

Catalog No. 30703104030

  Check Availability
Add to Cart

    Specifications

    Particle Size 3μm
    Stationary Phase APS-2
    Length (Metric) 100mm
    Diameter (Metric) Inner 4mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit