Thermo Scientific™ Hypersil™ BDS 3µm C18 Columns

A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required

Manufacturer: Thermo Scientific™ 28103-051030

 View more versions of this product

Catalog No. 28103051030

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 3μm
    Diameter (Metric) Inner 1mm
    Stationary Phase C18
    Length (Metric) 50mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit