Thermo Scientific™ Hypersil™ BDS 3µm C18 Columns Available on GSA/VA Contract for Federal Government customers only.

A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required

Manufacturer: Thermo Scientific™ 28103074630

 View more versions of this product

Catalog No. 28103074630

  Check Availability
Add to Cart

    Specifications

    Particle Size 3μm
    Stationary Phase C18
    Length (Metric) 70mm
    Diameter (Metric) Inner 4.6mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit