Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 3μm Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 130 Å |
Surface Area | 170 m²/g |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
03-150-788
|
Thermo Scientific™
28903152130 |
2.1 mm | 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
3 μm | |
170 m²/g | |
Phenyl (Ph) | |
Reversed Phase |
130 Å | |
L11 | |
5% | |
Reversed Phase |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title