Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil BDS C8 CPG HPLC Columns--5μm Particle Size
Specifications
Particle Size | 5 μm |
---|---|
USP Type | L7 |
Stationary Phase | C8 |
Packing Material | Base-Deactivated Silica |
Column Type | Reversed Phase |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
28205032131
|
Thermo Scientific™
28205032131 |
Particle Size: 5μm; 30 x 2.1mm I.D. | Particle Size: 5μm; 30 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205033031
|
Thermo Scientific™
28205033031 |
Particle Size: 5μm; 30 x 3.0mm I.D. | Particle Size: 5μm; 30 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205034631
|
Thermo Scientific™
28205034631 |
Particle Size: 5μm; 30 x 4.6mm I.D. | Particle Size: 5μm; 30 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205051031
|
Thermo Scientific™
28205051031 |
Particle Size: 5μm; 50 x 1.0mm I.D. | Particle Size: 5μm; 50 x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205052131
|
Thermo Scientific™
28205052131 |
Particle Size: 5μm; 50 x 2.1mm I.D. | Particle Size: 5μm; 50 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205053031
|
Thermo Scientific™
28205053031 |
Particle Size: 5μm; 50 x 3.0mm I.D. | Particle Size: 5μm; 50 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205054031
|
Thermo Scientific™
28205054031 |
Particle Size: 5μm; 50 x 4.0mm I.D. | Particle Size: 5μm; 50 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205054631
|
Thermo Scientific™
28205054631 |
Particle Size: 5μm; 50 x 4.6mm I.D. | Particle Size: 5μm; 50 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205101031
|
Thermo Scientific™
28205101031 |
Particle Size: 5μm; 100 x 1.0mm I.D. | Particle Size: 5μm; 100 x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205102131
|
Thermo Scientific™
28205102131 |
Particle Size: 5μm; 100 x 2.1mm I.D. | Particle Size: 5μm; 100 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205103031
|
Thermo Scientific™
28205103031 |
Particle Size: 5μm; 100 x 3.0mm I.D. | Particle Size: 5μm; 100 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205104031
|
Thermo Scientific™
28205104031 |
Particle Size: 5μm; 100 x 4.0mm I.D. | Particle Size: 5μm; 100 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205104631
|
Thermo Scientific™
28205104631 |
Particle Size: 5μm; 100 x 4.6mm I.D. | Particle Size: 5μm; 100 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205121031
|
Thermo Scientific™
28205121031 |
Particle Size: 5μm; 125 x 1.0mm I.D. | Particle Size: 5μm; 125 x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205122131
|
Thermo Scientific™
28205122131 |
Particle Size: 5μm; 125 x 2.1mm I.D. | Particle Size: 5μm; 125 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205123031
|
Thermo Scientific™
28205123031 |
Particle Size: 5μm; 125 x 3.0mm I.D. | Particle Size: 5μm; 125 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205124031
|
Thermo Scientific™
28205124031 |
Particle Size: 5μm; 125 x 4.0mm I.D. | Particle Size: 5μm; 125 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205151031
|
Thermo Scientific™
28205151031 |
Particle Size: 5μm; 150 x 1.0mm I.D. | Particle Size: 5μm; 150 x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205152131
|
Thermo Scientific™
28205152131 |
Particle Size: 5μm; 150 x 2.1mm I.D. | Particle Size: 5μm; 150 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205153031
|
Thermo Scientific™
28205153031 |
Particle Size: 5μm; 150 x 3.0mm I.D. | Particle Size: 5μm; 150 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205154031
|
Thermo Scientific™
28205154031 |
Particle Size: 5μm; 150 x 4.0mm I.D. | Particle Size: 5μm; 150 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205154631
|
Thermo Scientific™
28205154631 |
Particle Size: 5μm; 150 x 4.6mm I.D. | Particle Size: 5μm; 150 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205201031
|
Thermo Scientific™
28205201031 |
Particle Size: 5μm; 200 x 1.0mm I.D | Particle Size: 5μm; 200 x 1.0mm I.D | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205202131
|
Thermo Scientific™
28205202131 |
Particle Size: 5μm; 200 x 2.1mm I.D. | Particle Size: 5μm; 200 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205203031
|
Thermo Scientific™
28205203031 |
Particle Size: 5μm; 200 x 3.0mm I.D. | Particle Size: 5μm; 200 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205204031
|
Thermo Scientific™
28205204031 |
Particle Size: 5μm; 200 x 4.0mm I.D. | Particle Size: 5μm; 200 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205204631
|
Thermo Scientific™
28205204631 |
Particle Size: 5μm; 200 x 4.6mm I.D. | Particle Size: 5μm; 200 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205251031
|
Thermo Scientific™
28205251031 |
Particle Size: 5μm; 250 x 1.0mm I.D. | Particle Size: 5μm; 250 x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205252131
|
Thermo Scientific™
28205252131 |
Particle Size: 5μm; 250 x 2.1mm I.D. | Particle Size: 5μm; 250 x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205253031
|
Thermo Scientific™
28205253031 |
Particle Size: 5μm; 250 x 3.0mm I.D. | Particle Size: 5μm; 250 x 3.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205254031
|
Thermo Scientific™
28205254031 |
Particle Size: 5μm; 250 x 4.0mm I.D. | Particle Size: 5μm; 250 x 4.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205254631
|
Thermo Scientific™
28205254631 |
Particle Size: 5μm; 250 x 4.6mm I.D. | Particle Size: 5μm; 250 x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
Specifications
5 μm | |
C8 | |
Reversed Phase |
L7 | |
Base-Deactivated Silica | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title