Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil BDS C8 Pioneer HPLC Columns
Specifications
Column Format | Pioneer Column |
---|---|
pH | 2 to 8 |
Pore Size | 145 Å |
Surface Area | 185 m²/g |
Temperature | 60°C |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
28203031055
|
Thermo Scientific™
28203031055 |
Particle Size: 3μm; 30L x 1.0mm I.D. | Particle Size: 3μm; 30L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203032155
|
Thermo Scientific™
28203032155 |
Particle Size: 3μm; 30L x 2.1mm I.D. | Particle Size: 3μm; 30L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203034655
|
Thermo Scientific™
28203034655 |
Particle Size: 3μm; 30L x 4.6mm I.D. | Particle Size: 3μm; 30L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203051055
|
Thermo Scientific™
28203051055 |
Particle Size: 3μm; 50L x 1.0mm I.D. | Particle Size: 3μm; 50L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203052155
|
Thermo Scientific™
28203052155 |
Particle Size: 3μm; 50L x 2.1mm I.D. | Particle Size: 3μm; 50L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203054655
|
Thermo Scientific™
28203054655 |
Particle Size: 3μm; 50L x 4.6mm I.D. | Particle Size: 3μm; 50L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203101055
|
Thermo Scientific™
28203101055 |
Particle Size: 3μm; 100L x 1.0mm I.D. | Particle Size: 3μm; 100L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203102155
|
Thermo Scientific™
28203102155 |
Particle Size: 3μm; 100L x 2.1mm I.D. | Particle Size: 3μm; 100L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28203104655
|
Thermo Scientific™
28203104655 |
Particle Size: 3μm; 100L x 4.6mm I.D. | Particle Size: 3μm; 100L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205051055
|
Thermo Scientific™
28205051055 |
Particle Size: 5μm; 50L x 1.0mm I.D. | Particle Size: 5μm; 50L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205052155
|
Thermo Scientific™
28205052155 |
Particle Size: 5μm; 50L x 2.1mm I.D. | Particle Size: 5μm; 50L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205054655
|
Thermo Scientific™
28205054655 |
Particle Size: 5μm; 50L x 4.6mm I.D. | Particle Size: 5μm; 50L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205101055
|
Thermo Scientific™
28205101055 |
Particle Size: 5μm; 100L x 1.0mm I.D. | Particle Size: 5μm; 100L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205102155
|
Thermo Scientific™
28205102155 |
Particle Size: 5μm; 100L x 2.1mm I.D. | Particle Size: 5μm; 100L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205104655
|
Thermo Scientific™
28205104655 |
Particle Size: 5μm; 100L x 4.6mm I.D. | Particle Size: 5μm; 100L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205151055
|
Thermo Scientific™
28205151055 |
Particle Size: 5μm; 150L x 1.0mm I.D. | Particle Size: 5μm; 150L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205152155
|
Thermo Scientific™
28205152155 |
Particle Size: 5μm; 150L x 2.1mm I.D. | Particle Size: 5μm; 150L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28205154655
|
Thermo Scientific™
28205154655 |
Particle Size: 5μm; 150L x 4.6mm I.D. | Particle Size: 5μm; 150L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
Specifications
Pioneer Column | |
145 Å | |
60°C | |
C8 | |
7% | |
Yes |
2 to 8 | |
185 m²/g | |
L7 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title