Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Cyano (CN) Mixed Mode HPLC Column, 5 μm, 2.1 mm x 20 mm
Column Format: DASH-HTS Column, 1/pk.; Column Phase: Reversed Phase and Normal Phase
Supplier: Thermo Scientific™ 28805022150
Description
- Short 20mm columns for fast LC/MS analysis
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of BDS Cyano Solid Phase
- In reversed phase, offers different selectivity compared to C18 or C8 phases
- In normal phase, less retentive than silica columns
- Long lifetime
Specifications
DASH-HTS Column, 1/Pk. | |
20 mm | |
L10 | |
Base-Deactivated Silica | |
Normal and Reversed Phase |
2.1 mm | |
5 μm | |
Cyano (CN) | |
Mixed Mode |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title