Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil BDS Cyano Pioneer Column
Specifications
Column Format | Pioneer Column |
---|---|
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
28803031055
|
Thermo Scientific™
28803031055 |
Particle Size: 3μm; 30L x 1.0mm I.D. | Particle Size: 3μm; 30L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803032155
|
Thermo Scientific™
28803032155 |
Particle Size: 3μm; 30L x 2.1mm I.D. | Particle Size: 3μm; 30L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803034655
|
Thermo Scientific™
28803034655 |
Particle Size: 3μm; 30L x 4.6mm I.D. | Particle Size: 3μm; 30L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803051055
|
Thermo Scientific™
28803051055 |
Particle Size: 3μm; 50L x 1.0mm I.D. | Particle Size: 3μm; 50L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803052155
|
Thermo Scientific™
28803052155 |
Particle Size: 3μm; 50L x 2.1mm I.D. | Particle Size: 3μm; 50L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803054655
|
Thermo Scientific™
28803054655 |
Particle Size: 3μm; 50L x 4.6mm I.D. | Particle Size: 3μm; 50L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803101055
|
Thermo Scientific™
28803101055 |
Particle Size: 3μm; 100L x 1.0mm I.D. | Particle Size: 3μm; 100L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803102155
|
Thermo Scientific™
28803102155 |
Particle Size: 3μm; 100L x 2.1mm I.D. | Particle Size: 3μm; 100L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28803104655
|
Thermo Scientific™
28803104655 |
Particle Size: 3μm; 100L x 4.6mm I.D. | Particle Size: 3μm; 100L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805051055
|
Thermo Scientific™
28805051055 |
Particle Size: 5μm; 50L x 1.0mm I.D. | Particle Size: 5μm; 50L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805052155
|
Thermo Scientific™
28805052155 |
Particle Size: 5μm; 50L x 2.1mm I.D. | Particle Size: 5μm; 50L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805054655
|
Thermo Scientific™
28805054655 |
Particle Size: 5μm; 50L x 4.6mm I.D. | Particle Size: 5μm; 50L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805101055
|
Thermo Scientific™
28805101055 |
Particle Size: 5μm; 100L x 1.0mm I.D. | Particle Size: 5μm; 100L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805102155
|
Thermo Scientific™
28805102155 |
Particle Size: 5μm; 100L x 2.1mm I.D. | Particle Size: 5μm; 100L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805104655
|
Thermo Scientific™
28805104655 |
Particle Size: 5μm; 100L x 4.6mm I.D. | Particle Size: 5μm; 100L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805151055
|
Thermo Scientific™
28805151055 |
Particle Size: 5μm; 150L x 1.0mm I.D. | Particle Size: 5μm; 150L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805152155
|
Thermo Scientific™
28805152155 |
Particle Size: 5μm; 150L x 2.1mm I.D. | Particle Size: 5μm; 150L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
28805154655
|
Thermo Scientific™
28805154655 |
Particle Size: 5μm; 150L x 4.6mm I.D. | Particle Size: 5μm; 150L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
Specifications
Pioneer Column | |
130 Å | |
60°C | |
Cyano (CN) | |
4% | |
Yes |
2 to 8 | |
170 m²/g | |
L10 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Polar Selectivity |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title