Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Phenyl (Ph) Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm
Column Format: DASH-HTS Column, 1/pk.; Carbon Load: 5%; Pore Size: 130 Å; Column Phase: Reversed Phase
Supplier: Thermo Scientific™ 28905022150
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or packs of 10 for better cost-effectiveness
Features of BDS Phenyl Solid Phase
- May be used to accomplish difficult separations
- High quality, base deactivated
- Selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Specifications
DASH-HTS Column, 1/Pk. | |
20 mm | |
1 to 9 | |
L11 | |
Base-Deactivated Silica | |
Reversed Phase |
2.1 mm | |
5 μm | |
130 Å | |
Phenyl (Ph) | |
5% | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title