Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ CPS (Cyano) Columns, 3μm Particle Size
A cyanopropyl phase for both normal and reversed phase HPLC
Supplier: Thermo Scientific™ 30803052131
Description
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information. Please note that Hypersil CPS and CPS-2 columns are shipped in isooctane:ethanol. For reversed-phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
2.1 mm | |
3 μm | |
120 Å | |
L10 | |
Silica | |
Mixed Mode |
50 mm | |
2 to 8 | |
170 m²/g | |
Cyano (CN) | |
4% | |
Normal and Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction