Thermo Scientific™ Hypersil™ Duet C18/SAX Mixed-Mode Ion Exchange Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Thermo Scientific™ 34305-254630

 View more versions of this product

Catalog No. 34305254630

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Endcapped Yes
    pH 2 to 9
    Film Thickness 5μm
    Stationary Phase C18, SAX
    Type Ion Chromatography Column
    For Use With Analysis of Polyaromatic Hydrocarbons
    Flow Rate 1mL/min.
    Max. Pressure 1334psi
    Packing Material Hypersil™ Duet C18/SCX
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 130Å
    Length (Metric) 250mm
    Ion Exchange Group Mixed mode
    Diameter (Metric) Inner 4.6mm
    USP Type L1
    Material Silica
    Temperature (Metric) 30°C
    Carbon Load 11%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit