Thermo Scientific™ Hypersil™ Duet C18/SAX Mixed-Mode Ion Exchange CPG Columns

Manufacturer: Thermo Scientific™ 34305-154631

 View more versions of this product

Catalog No. 34305154631

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 5μm
    Stationary Phase C18, SAX
    Diameter (Metric) Inner 4.6mm
    Length (Metric) 150mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit