Thermo Scientific™ Hypersil™ GOLD aQ KAPPA Capillary HPLC Columns, 3µm Particle Size

Narrow ID columns operate at low flow rates required for greater ionization efficiencies

Manufacturer: Thermo Scientific™ 25303-100565

 View more versions of this product

Catalog No. 03-051-234

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 3μm
    Stationary Phase aQ, C18
    Length (Metric) 100mm
    Diameter (Metric) Inner 500 Glc muM

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit