Thermo Scientific™ Hypersil GOLD™ C8 Javelin™ Guard Columns

Javelin guard columns offer convenient, easy to use protection for analytical HPLC columns

Manufacturer: Thermo Scientific™ 25203-012106

 View more versions of this product

Catalog No. 03-050-195

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inner 2.1mm
    Particle Size 3μm
    Length (Metric) 10mm
    Stationary Phase C8

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit