Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size
Preparative columns are available in popular Thermo Scientific phases
Supplier: Thermo Scientific™ 25805109070
Description
- Hypersil GOLD CN columns provide alternative selectivity with lower hydrophobicity
- Excellent peak shape
- Outstanding senstivity
- Less retention for faster analysis
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
10 mm | |
5 μm | |
175 Å | |
Cyano (CN) | |
4% | |
Normal and Reversed Phase |
100 mm | |
2 to 8 | |
L10 | |
Silica | |
Mixed Mode |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction