Thermo Scientific™ Hypersil™ GOLD HPLC Columns, 3µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Endcapped, ultrapure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS

Manufacturer: Thermo Scientific™ 25003022130

 View more versions of this product

Catalog No. 25003022130

  Check Availability
Add to Cart

    Specifications

    Particle Size 3μm
    Stationary Phase C18
    Length (Metric) 20mm
    Diameter (Metric) Inner 2.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit