Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Green PAH Guard Cartridges

Protect Hypersil Green PAH analytical HPLC columns

Specifications

Particle Size 5 µm
Length (Metric) 10 mm
Stationary Phase PAH
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Particle Size Price Quantity & Availability  
31105012101
Accessories View Documents
Thermo Scientific™
31105012101
2.1 mm 5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
31105013001
Accessories View Documents
Thermo Scientific™
31105013001
3 mm 5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Features of Hypersil Green PAH

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

Specifications

Specifications

5 µm
10 mm
PAH
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit