Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 3μm Particle Size

Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase

Specifications

Diameter (Metric) 4.6 mm
Particle Size 3 μm
Stationary Phase C8
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
03-050-500
View Documents
Thermo Scientific™
30303104630
100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
03-050-536
View Documents
Thermo Scientific™
30303154630
150 mm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Reliable, less retentive phase
  • Long column lifetimes, even under basic conditions
  • Manufactured under ISO 9001-2000 quality guidelines
  • Affordable

Specifications

Specifications

4.6 mm
3 μm
C8
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit