Thermo Scientific™ Hypersil™ MOS-2 (C8) Guard Cartridges Available on GSA/VA Contract for Federal Government customers only.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Manufacturer: Thermo Scientific™ 30303014001

 View more versions of this product

Catalog No. 30303014001

  N/A
Add to Cart

Required Accessories : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Particle Size 3μm
    Length (Metric) 10mm
    Diameter (Metric) Inner 4mm
    Stationary Phase MOS-2 (C8)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit