Thermo Scientific™ Hypersil™ SAX Columns, 5µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Highly stable silica-based quarternary amine strong anion exchange columns, designed for aqueous and low pH mobile phases

Manufacturer: Thermo Scientific™ 34105254030

 View more versions of this product

Catalog No. 34-105-254030

  Check Availability
Add to Cart

    Specifications

    Packing Material Silica
    Particle Size 5μm
    Stationary Phase SAX
    Length (Metric) 250mm
    Diameter (Metric) Inner 4mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit