Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Silica HPLC Columns, 5μm Particle Size

An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds

Specifications

Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L3
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
30005259270
View Documents
Thermo Scientific™
30005259270
20 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Specifications

Specifications

5 μm
120 Å
L3
Normal Phase
2 to 8
170 m²/g
Silica
Normal Phase
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit