Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3µm Particle Size
Polar embedded for alternative selectivity
Supplier: Thermo Scientific™ 21003102130
Description
Polar embedded for alternative selectivity
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Polar Embedded | |
100 mm | |
180 Å | |
L7 | |
Silica | |
Reversed Phase |
2.1 mm | |
3 μm | |
200 m²/g | |
C8 | |
9% | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title