Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3 and 5µm Particle Size

Polar endcapped for alternative selectivity

Manufacturer:  Thermo Scientific™ 22505153030

 View more versions of this product

Catalog No. 22505153030


Add to cart

Description

Description

Thermo Scientific™ HyPURITY AQUASTAR™ HPLC Columns combine the benefits of the HyPURITY 190Å silica with a polar end-capped bonded chemistry. The result is a column with aqueous stability with good retention of polar compounds. HyPURITY is based on the highest quality silica available—essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases.

HyPURITY AQUASTAR HPLC column benefits include:

  • Increased retention of polar compounds
  • Chromatographic improvements over end-capped C18
  • Optimized for LC/MS applications
  • Unaffected by 100% aqueous conditions
  • Ideal for critical pairs analyses
  • Compatible with 100% aqueous mobile phases and standard reversed-phase mobile phases

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Specifications

3 mm
150 mm
5 µm
C18
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit