Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific HyPURITY AQUASTAR HPLC Columns, 3µm Particle Size
Polar endcapped for alternative selectivity.
Manufacturer: Thermo Scientific 22503054630
Description
Polar endcapped for alternative selectivity.
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Reversed Phase | |
Silica | |
Reversed Phase | |
4.6 mm | |
3 μm | |
190 Å | |
L1 |
Yes | |
10% | |
Analytical Column | |
50 mm | |
2 to 8 | |
200 m²/g | |
C18 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title