Thermo Scientific™ HyPURITY™ C18 Columns, 5µm Particle Size

High quality, highly pure silica columns

Manufacturer: Thermo Scientific™ 22105-202130

 View all options for this product

Catalog No. 22105202130


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Particle Size 5μm
    Stationary Phase C18
    Length (Metric) 200mm
    Diameter (Metric) Inner 2.1mm

    • Highly characterized, tested and validated C18 columns

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit