Learn More
Thermo Scientific HyPURITY C4 Guard Cartridge
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
$441.00
Specifications
Length (Metric) | 10 mm |
---|---|
Particle Size | 5 µm |
Stationary Phase | C4 |
Requires: Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
22405013001
|
Thermo Scientific
22405013001 |
3 mm |
Pack of 4 for $441.00
|
|
Description
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
- High quality, highly pure silica columns
Specifications
10 mm | |
5 µm | |
C4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.