Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C4 HPLC Columns

HyPURITY HPLC Columns are highly characterized, tested, and validated.

Manufacturer:  Thermo Scientific™ 22405052130

 View more versions of this product

Catalog No. 22405052130


Add to cart

Description

Description

High quality, highly pure silica columns

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

  • High quality, highly pure silica columns

Specifications

Specifications

Reversed Phase
Silica
Reversed Phase
2.1 mm
5 μm
200 m²/g
C4
Yes
4.50%
Analytical Column
50 mm
190 Å
L26
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit