Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns
Use as a general-purpose C8 phase for polar and neutral analytes.
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L7 |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
22205254030
|
Thermo Scientific™
22205254030 |
5 μm | 4 mm | 250 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22205102130
|
Thermo Scientific™
22205102130 |
5 μm | 2.1 mm | 100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22205253030
|
Thermo Scientific™
22205253030 |
5 μm | 3 mm | 250 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22205124630
|
Thermo Scientific™
22205124630 |
5 μm | 4.6 mm | 125 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22205124030
|
Thermo Scientific™
22205124030 |
5 μm | 4 mm | 125 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
High quality, highly pure silica columns.
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 9 | |
200 m²/g | |
C8 | |
8% | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title