Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ IEC™ Centra™-B Plus Centrifuge

A manual cell washer and low-speed centrifuge rolled into one.

Manufacturer:  Thermo Scientific™ 031310F

Catalog No. 05-112-136

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Centrifuge and cell washing rotor

Description

Description

Accepts either of two rotors—a cell washing rotor supplied with the unit or an accessory blood tube rotor, making this an exceptionally versatile clinical instrument.

  • Capacity: 12 tubes, 10-12 O.D.× 75mm long
  • Maximum (fixed) speed/force: 3450rpm/1200×G (with optional 05-112-138 rotor)
  • Membrane touch control panel with four-digit LCD readout
  • Timer: 99 min. 99 sec. maximum
  • Run time settings: Up to 1 min. (in 5-sec. increments), from 1 to 5 minutes (15-sec.), and from 5 to 15 minutes (30-sec.)
  • HOLD position for continuous run
  • Top-mounted viewport allows for independent speed verification
  • Chamber has disposable liner to protect the guard bowl from sample spills
  • Fail-safe cover interlock system prevents lid from being opened while rotor is spinning
  • Two deceleration options: fast braking, for quick stop; or coast, for a gentle finish
  • Brushless induction motor requires no maintenance
Supplied Cell Washing Rotor
  • Capacity: 12 tubes, 10–12 O.D. × 75mm long
  • Maximum (fixed) speed/force: 3350rpm/1000×G
  • Transparent plastic with center handle for convenient insertion, removal and transport

Blood typing, cross matching, genotyping, Coombs testing, and Rh titers

† Achieves maximum speed/force with optional Blood Tube Rotor.

Order Info

Dimensions: 12 1/2L × 10W × 10 in.H (32 × 26 × 26cm); Net weight: 15 1/2 lb. (6.9kg); for 120V 60Hz; optional Blood Tube Rotor allows tubes of different sizes to be run simultaneously (15-112-138, order online)

Service Plan

Service agreement available.

Specifications

Specifications

1,000 x g
No
10 in.
12.5 in.
10 in.
120 V 60 Hz
1,000 to 1,999 x g
No
Brushless Induction
99 min. 99 sec.
3,350 rpm
LCD
26 cm
32 cm
26 cm
Membrane touch control panel
3,000 to 3,999 rpm
10 x 10 x 12.5 in. (26 x 26 x 32 cm)
15.5 lb. (6.9 kg)
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit