Thermo Scientific™ Jewett™ General-Purpose Freezers

Designed for dependable, energy-efficient performance

Manufacturer: Thermo Scientific™ C65F1B

 View more versions of this product

Catalog No. 22-650-899

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 6.5 cu. ft., 184L
    Capacity (English) 6.5 cu. ft.
    Capacity (Metric) 184L
    Dimensions (L x W x H) Exterior 23.8 x 24 x 34 in. (60.5 x 61 x 86.7cm)
    Height (English) Exterior 34 in.
    Height (Metric) Exterior 86.7cm
    Hertz 60Hz
    Length (English) Exterior 23.8 in.
    Length (Metric) Exterior 60.5cm
    Shelves 6.0
    Temperature Range (Metric) −12° to −20°C
    Voltage 120V
    Width (English) Exterior 24 in.
    Width (Metric) Exterior 61cm
    Electrical Requirements 120V 60Hz
    Product Type Undercounter

    Our Jewett general-purpose freezers provide cost-effective, reliable storage. Refrigeration systems are equipped with reliable, hermetically sealed compressors for quiet operation.

    • Steel-encased electrical components
    • Spark-proof interiors with nonsparking magnetic door gasket
    • White acrylic exterior and seamless interior finishes
    • Foamed-in-place, CFC-free urethane insulation
    • Hermetically sealed compressor

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit