Thermo Scientific™ Jewett™ General-Purpose Freezers Available on GSA/VA Contract for Federal Government customers only.

Designed for dependable, energy-efficient performance

Manufacturer: Thermo Scientific™ C4F1B

 View more versions of this product

Catalog No. 22-650-897

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Undercounter
    Voltage 115V
    Width (Metric) Exterior 54cm
    Capacity 5 cu. ft., 142L
    Capacity (English) 5 cu. ft.
    Hertz 60Hz
    Length (English) Exterior 26.5 in.
    Length (Metric) Exterior 67cm
    Shelves 5.0
    Temperature Range (Metric) −12° to −20°C
    Width (English) Exterior 21.3 in.
    Electrical Requirements 115V 60Hz
    Capacity (Metric) 142L
    Dimensions (L x W x H) Exterior 26.5 x 21.3 x 33.5 in. (67 x 54 x 85cm)
    Height (English) Exterior 33.5 in.
    Height (Metric) Exterior 85cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit