Thermo Scientific™ Jewett™ General Purpose Refrigerator/Freezer Combinations Available on GSA/VA Contract for Federal Government customers only.

Designed for dependable, energy-efficient performance

Manufacturer: Thermo Scientific™ R2501B

 View more versions of this product

Catalog No. 22-650-917

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type General purpose upright refrigerator and freezer combination
    Voltage 115V
    Width (English) Exterior 36 in.
    Width (Metric) Exterior 91.4cm
    Electrical Requirements 115V 60Hz
    Capacity 7.1 cu. ft., 201L
    Capacity (English) 7.1 cu. ft.
    Capacity (Metric) Refrigerator 496L
    Capacity (English) Refrigerator 17.5 cu. ft.
    Capacity (Metric) 201L
    Dimensions (L x W x H) Exterior 33.6 x 36 x 68.6 in. (85.4 x 91.4 x 174.2cm)
    Height (English) Exterior 68.6 in.
    Height (English) 18.7 in.
    Height (Metric) 47.6cm
    Height (Metric) Exterior 174.2cm
    Hertz 60Hz
    Length (English) Exterior 33.6 in.
    Insulation CFC-free foamed-in Urethane
    Length (Metric) Exterior 85.4cm
    Shelves 4.0
    Temperature Range (Metric) 2° to 10°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit