Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Undercounter Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Store life science, clinical and industrial applications in Thermo Scientific™ Jewett™ Undercounter Refrigerators.

Manufacturer:  Thermo Scientific™ CT11B

 View more versions of this product

Catalog No. CT11B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Store life science, clinical and industrial applications in Thermo Scientific™ Jewett™ Undercounter Refrigerators, offering solid state temperature control. Refrigerators are fully featured for storage of critical materials that demand constant temperature and security.

Key Features
  • Uniform cabinet temperatures of 2° to 4°C with rapid recovery after door openings
  • Advanced blower-coil, forced-air cooling with automatic off cycle defrost
  • Recirculating air fan with automatic shutoff when door is open
  • Automatic condensate evaporator (no plumbing required)
  • Hermetically sealed refrigeration condensing unit
  • High-visibility digital temperature display
Construction
  • Minimum 2 in. (5.1cm) CFC-free polyurethane insulation, vapor sealed
  • Galvannealed 20-gauge steel exterior cabinet with mar-resistant beige enamel finish
  • Illuminated interior
  • Positive door latches with key lock for added security
  • Adjustable epoxy-coated wire shelves
  • Dished interior bottoms to contain spills

Ordering Information:

Options include alarm/monitoring system, temperature chart recorder and pass-thru configuration on specific models.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Stainless Steel
CFC-free
Alarm, Recorder
Undercounter
cULus
153 L
120 V
3.2 A
21.5 x 20 x 20 in. (54.5 x 51.8 x 51.8 cm)
102 kg
Stainless Steel
Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California.
54.5 cm
20 in.
51.8 cm
61.3 cm
51.8 cm
24 in.
Blood Bank Refrigerator
Solid
Steel (Cabinet)
2
2°C to 4°C
5.4 cu. ft.
120 V 60 Hz
60 Hz
24.3 x 24 x 34.7 in. (61.3 x 61 x 88.1 cm)
225 lb.
CFC-free
Stainless Steel
21.5 in.
34.7 in.
88.1 cm
24.3 in.
20 in.
Automatic
61 cm
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit