Thermo Scientific™ Lindberg/Blue M™ Crucible Furnace Controllers

Advanced microprocessor-based digital control with solid-state power module, on/off circuit breaker and thermocouple input jack

Manufacturer: Thermo Scientific™ CC59256PBCOMC1

 View more versions of this product

Catalog No. 10-480-06

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Crucible Furnace Controller
    Electrical Requirements 208/240V 50/60Hz
    Height (English) 10 in.
    Height (Metric) 25.4cm
    Length (English) 15 in.
    Length (Metric) 38.1cm
    Temperature Range (English) 932° to 3092°F
    Temperature Range 500° to 1700°C
    Weight (English) 130 lb.
    Weight (Metric) 59kg
    Width (English) 21 in.
    Display LED
    Hertz 50/60Hz
    Voltage 208/240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit