Thermo Scientific™ Lindberg/Blue M™ Crucible Furnaces

Double-shell construction and variable-density insulation combine to enhance performance over conventional furnaces

Manufacturer: Thermo Scientific™ CF56822C

 View more versions of this product

Catalog No. 10-549-115E

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Independent controllers for operation, available separately. Power cord, hardwiring and interconnecting wiring to controller must be supplied by customer.

    Specifications

    Depth (English) 8 in.
    Depth (Metric) 20.3cm
    Diameter (English) Inside 7.5 in.
    Diameter (Metric) Inside 19.05cm
    Electrical Requirements 208/240V 50/60Hz
    For Use With (Application) Ashing, sintering, crystallizing, annealing, fusion, tempering and hardening, atmosphere processing
    Height (English) 16 in.
    Height (Metric) 40.6cm
    Insulation Moldatherm graduated density
    Length (English) 15 in.
    Length (Metric) 38.1cm
    Temperature Range 100° to 1200°C
    Wattage 1700w
    Weight (English) 52 lb.
    Weight (Metric) 24kg
    Width (English) 15 in.
    Certifications/Compliance UL, cUL, NFPA, NEC, CE
    Hertz 50/60Hz
    Temperature Control Independent
    Voltage 208/240V

    Double-shell construction and variable-density insulation combine to enhance performance over conventional furnaces.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit