Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces

Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.

Manufacturer: Thermo Scientific™ TF55035C

 View more versions of this product

Catalog No. 10-549-190

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) Exterior 11 x 16 x 15 in. (28 x 41 x 38cm)
    Electrical Requirements 208/240V 50/60Hz
    Control Digital, Multisegment Programmable
    Display LED
    Heated Zone 30.5cm (12 in.)
    Power Consumption 800w
    Shipping Weight (Metric) 16kg
    Temperature Range (Metric) 100° to 1100°C
    Voltage 208/240V

    Quickly heat up and/or cool down samples with this convenient and flexible portable  Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.
    Not available in Europe

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit