Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shaker Packages Available on GSA/VA Contract for Federal Government customers only.

Durable, easy-to-use open-air shakers

Manufacturer: Thermo Scientific™ SHKA2000PROMO

 View more versions of this product

Catalog No. 11-676-063

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


Required Accessories : Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

    Specifications

    Model SHKA2000
    Hertz 50/60Hz
    Load Bearing Capacity 35 lb.
    Motor Type DC
    Shipping Weight (English) 47 lb.
    Shipping Weight (Metric) 21.3kg
    Timer 1 to 60 min.
    Voltage 120V
    Depth (English) 13.5 in.
    Depth (Metric) 34.3cm
    Display LED
    Height (English) 6.4 in.
    Height (Metric) 16.3cm
    Type Benchtop orbital shaker
    Width (English) 17.4 in.
    Width (Metric) 44.2cm
    Certifications/Compliance CE, cUL, UL
    Controller Type Analog
    Includes Platform and clamp starter kit
    Electrical Requirements 120V 50/60Hz
    Temperature (English) Range 32 to 104°F
    Temperature (Metric) Range 0 to 40°C
    Orbit 1.9cm
    Speed Range 40 to 400rpm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit