Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shaker Packages

Ideal for large 4L and 6L flasks

Specifications

Controller Type Microprocessor
Speed Range 25 to 525 rpm
Display LED
Electrical Requirements 120 V, 60 Hz
For Use With (Equipment) 4 and 6L
View More Specs

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Products 1
Catalog Number Mfr. No. Amperage Model Type Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Model Type Price Quantity & Availability  
11-676-242
View Documents Promotion Details
Thermo Scientific™
SHKE480HPPR
15.6 A SHKE480 Refrigerated Shaker This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Shakers feature HEPA filtration for maximum protection from contamination, a directed airflow system for optimum temperature uniformity and ideal growth conditions—even when the units are full. Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean.

Microprocessor Control

  • Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4° to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
  • Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
  • Alphanumeric status messages on cycle status
  • Menu-driven programming for quick, easy access to all parameters
  • Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
Performance
  • Unique HEPA filtration system
  • HEPA filter rated a minimum 95% efficient at 0.3μm for entrapment of extraneous airborne particulates
  • Laminar airflow across the chamber aids temperature uniformity
  • Low-end temperature achieved by filtered, front-to-back refrigeration system airflow
Construction
  • Crevice-free, stainless-steel interior with coved corners for easy cleaning
  • Drain system with valve in front of chamber for easy liquid elimination
  • Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
  • Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
  • Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
  • Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
  • Optional shelf provides additional storage

Promotional Package:
With 29.5 x 18 in. Platform and Clamp Starter Kit
Clamp Starter Kit components:

  • One microplate clamp
  • 2 x 25mL, 2 x 50mL, 2 x 125mL, 4 x 250mL, 4 x 500mL, 2 x 1L and 2 x 2L Erlenmeyer flask clamps

Certifications

UL, cUL and CE

Warranty and Services

One-year parts, five-years labor, and lifetime on the drive mechanism.

Specifications

Specifications

Microprocessor
LED
4 and 6L
39°F to 140°F
120 V
25 to 525 rpm
120 V, 60 Hz
60 Hz
4°C to 60°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit