Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker Packages

Operates in reach-in incubators, environmental rooms, or on lab benches

Manufacturer: Thermo Scientific™ SHKE430HPPR

 View more versions of this product

Catalog No. 11-676-239

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Width (English) Platform 24 in.
    Length (Metric) Platform 91.44cm
    Width (Metric) Platform 61cm
    Amperage 0.5A
    Speed Range 25 to 525rpm
    Hertz 50/60Hz
    Humidity Range 80% RH at or below 31C (87.8F), decreasing linearly to 50% RH at 40C (104F)
    Timer Continuous or timed from 1 min. up to 199 hr. 59 min.
    Voltage 115V
    Height (English) 7.8 in.
    Height (Metric) 19.8cm
    Type Tabletop orbital shaker
    Width (English) 24.3 in.
    Width (Metric) 61.7cm
    Certifications/Compliance CE, cUL, UL
    Controller Type Microprocessor
    Electrical Requirements 115V 50/60Hz
    Temperature (English) Range 39 to 104°F
    Temperature (Metric) Range 4 to 40°C
    Orbit 2.54cm
    Length (English) Platform 36 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit