Thermo Scientific™ Modular Block Accessories

Accessories for modular block dry baths

Manufacturer: Thermo Scientific™ 2068Q

 View more versions of this product

Catalog No. 22-262-738

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 0.5mL
    Depth (English) 2.9 in.
    For Use With (Application) Digital 2000 series and analog 2050 series
    Height (English) 2 in.
    Includes Thermometer and block puller
    Material Aluminum
    Color (Overall) Black
    Depth (Metric) 74mm
    Product Type Modular Block
    Height (Metric) 51mm
    For Use With (Equipment) Lab-Line modular dri-bath

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit