Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.
- Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
- Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
- Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
- Autoclavable
Specifications
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 600mL |
Capacity (Metric) | 600 mL |
Material | PPCO |
Graduation Range | 100 to 600 mL |
Increments | 50 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction