Thermo Scientific™ Nalgene™ StarHead™ Magnetic Stir Bars Available on GSA/VA Contract for Federal Government customers only.

Greater mixing action at bottom, side, and top of container, even at low stirring speeds

Manufacturer: Thermo Scientific™ DS66000010

 View more versions of this product

Catalog No. 14-511-98A

  Check Availability
Add to Cart

    Specifications

    Item Description Stirbar Star Head® TFE 10mm
    For Use With Test tubes, round bottom or flat-bottom labware
    Diameter (Metric) 10mm
    Height (English) 0.31 in.
    Height (Metric) 8mm
    Autoclavable Yes
    Material TFE
    Product Type Stir Bar
    Diameter (English) 0.4 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit