Thermo Scientific™ Precision™ Reciprocating Shaker Water Bath Promotion

30% off select models

 View more versions of this product

Catalog No. 15-474-112PM

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 7.1 gal., 26.5L
    Internal Part Material Stainless steel
    Hertz 50/60Hz
    Length (English) Stroke 0.5 to 1.5 in.
    Length (Metric) Stroke 1.3 to 3.8cm
    Temperature Range (Metric) Ambient to 99.9°C
    Output Power 5294 BTU
    Shaking Motion Reciprocating
    Shipping Weight (English) 62 lb.
    Shipping Weight (Metric) 27.2kg
    Wattage 1550w
    Amperage 12.9A
    Capacity (English) 7.1 gal.
    Capacity (Metric) 26.5L
    Display LED
    Voltage 120V
    Shaking Agitation Rate 30 to 200 oscillations/min.
    Certifications/Compliance Meet ASTM™ Method E 715 Class IIA standards. UL listed
    Electrical Requirements 120V 50/60Hz
    Accuracy (Temperature) ±0.10 at 37°C
    Material Epoxy Polyester-coated Stainless Steel
    Resolution (Temperature) ±0.05°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit