Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Prism RPN Pioneer HPLC Columns
Specifications
Particle Size | 5 μm |
---|---|
USP Type | L60 |
Stationary Phase | Alkyl Amide |
Packing Material | Polar Embedded Silica |
Endcapped | No |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
32005051055
|
Thermo Scientific™
32005051055 |
Particle Size: 5μm; 50L x 1.0mm I.D. | Particle Size: 5μm; 50L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005052155
|
Thermo Scientific™
32005052155 |
Particle Size: 5μm; 50L x 2.1mm I.D. | Particle Size: 5μm; 50L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005054655
|
Thermo Scientific™
32005054655 |
Particle Size: 5μm; 50L x 4.6mm I.D. | Particle Size: 5μm; 50L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005101055
|
Thermo Scientific™
32005101055 |
Particle Size: 5μm; 100L x 1.0mm I.D. | Particle Size: 5μm; 100L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005102155
|
Thermo Scientific™
32005102155 |
Particle Size: 5μm; 100L x 2.1mm I.D. | Particle Size: 5μm; 100L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005104655
|
Thermo Scientific™
32005104655 |
Particle Size: 5μm; 100L x 4.6mm I.D. | Particle Size: 5μm; 100L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005151055
|
Thermo Scientific™
32005151055 |
Particle Size: 5μm; 150L x 1.0mm I.D. | Particle Size: 5μm; 150L x 1.0mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005152155
|
Thermo Scientific™
32005152155 |
Particle Size: 5μm; 150L x 2.1mm I.D. | Particle Size: 5μm; 150L x 2.1mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
32005154655
|
Thermo Scientific™
32005154655 |
Particle Size: 5μm; 150L x 4.6mm I.D. | Particle Size: 5μm; 150L x 4.6mm I.D. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Specifications
5 μm | |
Alkyl Amide | |
No |
L60 | |
Polar Embedded Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title