Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezer Packages: CO2/Racks

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF24086ARAKCO

 View more versions of this product

Catalog No. 13-987-174

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.71m2
    System Type CO2
    Width (English) Exterior 33.3 in.
    Width (English) Interior 23 in.
    Width (Metric) Interior 58.4cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Weight (English) 711 lb.
    Weight (Metric) 323kg
    Wattage 17W/day
    Amperage 16A
    Capacity 13 cu. ft., 368.1L
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Depth (English) Interior 19.3 in.
    Depth (Metric) Exterior 83.6cm
    Depth (Metric) Interior 49cm
    Exterior Finish Painted
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Hertz 60Hz
    Plug Type NEMA 5-20
    Shelves 2
    Temperature Range −58° to −122.8°F
    Voltage 115V
    Width (Metric) Exterior 84.6cm
    Inner Doors 5
    Operating Modes Standard Operation
    Surface Area (English) 7.61 sq. ft.
    Depth (English) Exterior 32.9 in.
    Display LED
    Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
    Height (Metric) Interior 130.8cm
    Holds 240 Boxes
    Insulation Polyurethane Foam

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit