Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezer Packages: CO2/Racks Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF40086ARAKCO

 View more versions of this product

Catalog No. 13-987-180

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.02m2
    System Type CO2
    Width (Metric) Exterior 103.6cm
    Width (Metric) Interior 77.7cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Operating Modes Standard Operation
    Weight (English) 879 lb.
    Weight (Metric) 399kg
    Surface Area (English) 11.02 sq. ft.
    Amperage 23A
    Capacity 23 cu. ft., 651.3L
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Depth (English) Interior 25.3 in.
    Depth (English) Exterior 38.9 in.
    Depth (Metric) Interior 64.2cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Insulation Polyurethane Foam
    Plug Type NEMA 5-20
    Temperature Range −58° to −122.8°F
    Voltage 115V
    Width (English) Exterior 40.8 in.
    Width (English) Interior 30.6 in.
    Inner Doors 5
    Wattage 19.3W/day
    Depth (Metric) Exterior 98.8cm
    Height (English) Exterior 77.9 in.
    Holds 400 Boxes
    Shelves 2

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit