Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: LN2/Racks

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF24086DRAKLN

 View more versions of this product

Catalog No. 13-987-164

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.71m2
    System Type LN2
    Voltage 208/230V
    Width (English) Exterior 33.3 in.
    Width (English) Interior 23 in.
    Width (Metric) Exterior 84.6cm
    Width (Metric) Interior 58.4cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 208/230V 60Hz
    Inner Doors 5
    Operating Modes Standard Operation
    Weight (English) 711 lb.
    Weight (Metric) 323kg
    Wattage 17W/day
    Surface Area (English) 7.61 sq. ft.
    Amperage 12A
    Capacity 13 cu. ft., 368.1L
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Depth (English) Interior 19.3 in.
    Depth (English) Exterior 32.9 in.
    Depth (Metric) Exterior 83.6cm
    Depth (Metric) Interior 49cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Holds 240 Boxes
    Insulation Polyurethane Foam
    Plug Type NEMA 6-15
    Shelves 2
    Temperature Range −58° to −122.8°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit