Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: LN2/Racks

Uncompromised sample protection

Manufacturer:  Thermo Scientific™ EXF32086ARAKLN

 View more versions of this product

Catalog No. 13-987-166


  Check Availability
Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Specifications Description & Specifications

Specifications

cULus, CE
17.3 cu. ft., 489.9L
56.7kg
38.9 in.
64.2cm
Painted
51.5 in.
197.9cm
60Hz
Polyurethane Foam
2
115V
23 in.
58.4cm
5
830 lb.
18kW/day
0.84m2
16A
125 lb.
25.3 in.
98.8cm
LED
25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
77.9 in.
130.8cm
320 Boxes
NEMA 5-20
−58° to −122.8°F
33.3 in.
84.6cm
115V 60Hz
Standard Operation
376kg
9.00 sq. ft.
LN2
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit