Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: LN2/Racks

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF40086DRAKLN

 View more versions of this product

Catalog No. 13-987-170

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.02m2
    System Type LN2
    Width (Metric) Interior 77.7cm
    Weight (Metric) 399kg
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Hertz 60Hz
    Temperature Range −58° to −122.8°F
    Voltage 208/230V
    Width (English) Exterior 40.8 in.
    Width (English) Interior 30.6 in.
    Width (Metric) Exterior 103.6cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 208/230V 60Hz
    Inner Doors 5
    Operating Modes Standard Operation
    Weight (English) 879 lb.
    Wattage 19.3W/day
    Surface Area (English) 11.02 sq. ft.
    Amperage 12A
    Capacity 23 cu. ft., 651.3L
    Depth (English) Interior 25.3 in.
    Depth (English) Exterior 38.9 in.
    Depth (Metric) Exterior 98.8cm
    Depth (Metric) Interior 64.2cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (Metric) Interior 130.8cm
    Holds 400 Boxes
    Insulation Polyurethane Foam
    Plug Type NEMA 6-15
    Shelves 2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit