Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: LN2/Racks

Uncompromised sample protection

Specifications

Certifications/Compliance CE, cULus
Display LED
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9 cm
Frequency 60 Hz
View More Specs

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 5
Catalog Number Mfr. No. dimCapacityEnglish Holds Includes Price Quantity & Availability  
Catalog Number Mfr. No. dimCapacityEnglish Holds Includes Price Quantity & Availability  
13-987-164
View Documents
Thermo Scientific™
EXF24086DRAKLN
Boxes (240) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-987-163
View Documents
Thermo Scientific™
EXF24086ARAKLN
Boxes (240) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-987-170
View Documents
Thermo Scientific™
EXF40086DRAKLN
Boxes (400) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-987-167
View Documents
Thermo Scientific™
EXF32086DRAKLN
Boxes (320) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-987-172
View Documents
Thermo Scientific™
EXF60086DRAKLN
Boxes (600) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Thermo Scientific Revco ExF Series deliver a range of features including:

  • Features a state-of-the-art refrigeration system, rugged construction
  • Eye-level, easy-to-use microprocessor control panel
  • Choice of painted galvaneel or stainless steel interior in four sizes: 13, 17, 23 and 28 cu. ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
  • Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
  • Heavy gauge, cold-rolled steel exterior construction with a powder-coat paint finish that resists chipping and rust
  • 5“ (127mm) foamed-in-place, polyurethane insulation
  • Optional, built-in chart recorder for continuous monitoring
  • Sturdy, solid, stainless steel shelving to support a full product load
  • Vacuum relief port permits easy access after door openings
  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Two (25mm) access ports

Promotional Package:
with LN2 safety back-up system for additional protection in the event of a power or mechanical failure and two shelves of racks

Certifications

cULus, CE listed

Warranty and Services

Two years parts and labor plus two year compressor warranty

Specifications

Specifications

CE, cULus
77.9 in.
60 Hz
2
5
LN2
LED
197.9 cm
Polyurethane Foam
-58°F to -122.8°F
Standard Operation
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit